Zoro Homepage

Document Wall Display Unit, 10 Yellow Poc

  • Mfr # W241

  • Zoro # G6150428


product price: $53.59
/ea

Key Features

Color
Yellow
Material
Metal
Sheet Size
Letter - 8.50 in W x 11 in L
Number of Pockets
10
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W241
Zoro #
G6150428
UPC #
672644124109
Country of Origin
United States

Dimensions

Sheet Size
Letter - 8.50 in W x 11 in L
Width
1.8 in
Depth
14 in
Height
10.2 in

Details

Item
Document Wall Display Unit,10 Yellow Poc
Color
Yellow
Material
Metal
Number of Pockets
10
Mounting Style
Wall
Type
Display Reference System
Includes
Wall Unit Organizer- 10 Yellow Pockets, Universal Mounting Bracket, Snap-on Index Tabs, Hardware
Features
Expandable, Wire-reinforced
Application
Warehouse, Workstation, Document, Office, Shop Floor, Factory

Description

Document Wall Display Unit,10 Yellow Poc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.