Zoro Homepage

Hanging Copy Folder 9.8" x 11.81", PK 5

  • Mfr # PHC5

  • Zoro # G6150543


product price: $29.89
/pk 5, $5.98/ea

Key Features

Color
Blue
Material
Steel Wire Frame, Polyvinyl Chloride (PVC), Metal
Features
Chrome Plated, Strong, Unbreakable, Rigid
Type
Sign Holder
Application
Document, Garage, Workshop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHC5
Zoro #
G6150543
UPC #
672644813058
Country of Origin
France

Details

Item
Hanging Copy Folder 9.8" x 11.81",PK 5
Color
Blue
Material
Steel Wire Frame, Polyvinyl Chloride (PVC), Metal
Features
Chrome Plated, Strong, Unbreakable, Rigid
Type
Sign Holder
Application
Document, Garage, Workshop
Shape
Rectangle
Mount Type
Hanging

Description

Hanging Copy Folder 9.8 In. x 11.81 In.,PK 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.