Magnetic Sheet Pocket, Blue, PK5
Mfr # PMV5
Zoro # G2170016
product price: $22.99
/pk 5, $4.60/eaKey Features
Material
Plastic
Sheet Capacity
1 Sheet Viewable
Width
1/4 in
Height
11 1/2 in
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMV5
Zoro #
G2170016
UPC #
672644831052
Country of Origin
France
Dimensions
Width
1/4 in
Height
11 1/2 in
Sheet Size
8-1/2 x 11 in
Length
9 1/2 in
For Document Length
11 in
For Document Width
8 1/2 in
Overall Width
8 1/2 in
Overall Height
11 1/2 in
Details
Item
Job Ticket Holder
Material
Plastic
Sheet Capacity
1 Sheet Viewable
Mounting Style
Wall
Color
Blue
Number of Pockets
1
Includes
Magnetic Hanging Pocket
Viewing Angle
90 Degrees
Mounting Method
Magnetic
Backing Material
Magnetic
Document Loading
Top
Description
Job Ticket Holder, Material Plastic, Color Blue, Width 1/4 in, Height 11 1/2 in, Package Quantity 5
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.