
Magneto Adhesive Picture Frame, Blue, PK2
Mfr # P18680
Zoro # G1011989
product price: $14.65
/pk 2, $7.33/eaKey Features
Material
Polyvinyl Chloride (PVC)
Width
9.3"
Height
11.8"
Features
Self-adhesive, Double Sided
Frame Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P18680
Zoro #
G1011989
UPC #
672644986806
Country of Origin
Denmark
Dimensions
Width
9.3"
Height
11.8"
Details
Item
Sign Holder
Material
Polyvinyl Chloride (PVC)
Features
Self-adhesive, Double Sided
Frame Color
Blue
Application/Usage
Frame
Shape
Rectangular
Description
Magneto Adhesive Picture Frame,Blue,Package Quantity 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.