
Magneto Adhesive Picture Frame, Red, PK2
Mfr # P18670
Zoro # G1011919
product price: $12.69
/pk 2, $6.35/eaKey Features
Material
Polyvinyl Chloride (PVC)
Width
9.3 in
Height
11.8 in
Type
Sign Holder
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P18670
Zoro #
G1011919
UPC #
672644986707
Country of Origin
Denmark
Dimensions
Width
9.3 in
Height
11.8 in
Details
Item
Magneto Adhesive Picture Frame,Red,Package Quantity 2
Material
Polyvinyl Chloride (PVC)
Type
Sign Holder
Color
Red
Features
Self-adhesive, Repositionable, Anti-glare, Magnetic Closure; Double Sided
Application
Display, Document, Frame
Shape
Rectangle
Description
Magneto Adhesive Picture Frame,Red,Package Quantity 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.