Zoro Homepage

Magneto Adhesive Picture Frame, Slvr, PK2

  • Mfr # P18650

  • Zoro # G1011961


product price: $11.99
/pk 2, $6.00/ea

Key Features

Material
Polyvinyl Chloride (PVC)
Type
Sign Holder
Color
Silver
Features
Dotted Frame, Rounded Edges, Self-adhesive, Easy Grip, Anti-glare, Residue-free, Easy Readability, Magnetic Closure, Top Loading, Repositionable
Application
Shop, Display, Frame, Restaurant, Document, Hotel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18650
Zoro #
G1011961
UPC #
672644986509
Country of Origin
Denmark

Details

Item
Magneto Adhesive Picture Frame,Slvr,Package Quantity 2
Material
Polyvinyl Chloride (PVC)
Type
Sign Holder
Mounting Style
Shelf, Door, Cupboard
Color
Silver
Features
Dotted Frame, Rounded Edges, Self-adhesive, Easy Grip, Anti-glare, Residue-free, Easy Readability, Magnetic Closure, Top Loading, Repositionable
Application
Shop, Display, Frame, Restaurant, Document, Hotel
Shape
Rectangle

Description

Magneto Adhesive Picture Frame,Slvr,Package Quantity 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.