Zoro Homepage

Magneto Magnetic Picture Frame, Slvr, PK2

  • Mfr # P18600

  • Zoro # G1011952


product price: $17.95
/pk 2, $8.98/ea

Key Features

Material
Polyvinyl Chloride (PVC)
Type
Sign Holder
Color
Silver
Features
Easy Grip, Anti-glare, Magnetic Closure, Top Loading, Magnetic
Application
Frame, Hotel, Shop, Restaurant, Display, Document
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18600
Zoro #
G1011952
UPC #
672644986004
Country of Origin
Denmark

Details

Item
Magneto Magnetic Picture Frame,Slvr,Package Quantity 2
Material
Polyvinyl Chloride (PVC)
Type
Sign Holder
Mounting Style
Metal-mountable, Door
Color
Silver
Features
Easy Grip, Anti-glare, Magnetic Closure, Top Loading, Magnetic
Application
Frame, Hotel, Shop, Restaurant, Display, Document
Shape
Rectangle

Description

Magneto Magnetic Picture Frame,Slvr,Package Quantity 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.