Shop TARIFOLD
See all product information
Create Account
P194994 High Visibility Safety Frame Display Pocket-Magnet Back; 10.25 x 14.5; Yellow & Black
- Mfr # P194994
- Zoro # G703982419
product price:Â
$
26.95
/ea
Key Features
Material
Polyvinyl Chloride
Color
Black, Yellow
For Use With
Signage, Industrial, Document, Display, Safety
Features
Magnetic Closure, Rounded Edges, Easy Grip, Residue-free, Rounded Corner, Self-adhesive, Repositionable, Anti-glare, Easy Readability
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P194994
- Zoro #
- G703982419
- UPC #
- 10672644949945
- Country of Origin
- Denmark
Details
- Item
- Sign Holder
- Material
- Polyvinyl Chloride
- Color
- Black, Yellow
- For Use With
- Signage, Industrial, Document, Display, Safety
- Features
- Magnetic Closure, Rounded Edges, Easy Grip, Residue-free, Rounded Corner, Self-adhesive, Repositionable, Anti-glare, Easy Readability
- Shape
- Rectangular
Description
Features
- Repositionable self-adhesive: Sticks on any non-porous and clean surface, removes without leaving residue.
- Easily mounts to wall horizontally or vertically for portrait or landscape display.
- A high-grade anti-glare orange peel surface for improved readability.
- Frame is top loading to ensure a perfect hold of the documents.
- An easy grip function: upper foil is slightly longer than back side for easy and quick grip to load or retrieve the documents.
- Frame with rounded corners for a smooth shape.
- Size - 10.25 x 14.5 in.
- Color - Yellow & Black
- Material - PVC/Magnetic
- Material Orientation - Portrait; Landscape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.