Zoro Homepage

PivoRack/Shelf Bracket, 2 In. H, Gray

  • Mfr # PR1

  • Zoro # G1647773


product price: $17.99
/ea

Key Features

Material
Steel
Sheet Capacity
20 Pockets
Width
3 1/2 in
Height
2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1
Zoro #
G1647773
UPC #
672644606001
Country of Origin
France

Dimensions

Width
3 1/2 in
Height
2 in
Length
7 in
Overall Length
7 in
Overall Height
2 in
Overall Width
3 1/2 in

Details

Item
Pivoting Rack
Material
Steel
Sheet Capacity
20 Pockets
Color
Gray
Includes
Hardware
Compatible Manufacturer Part Number
TW271, W291
Compatible Series
Pivorack
Product Type
Pivoting Rack
Compatible Brand
Tarifold

Description

PivoRack/Shelf Bracket, Height 2 In, Width 3 1/2 In, Length 7 In, Material Steel, Color Gray, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.