Replacement Pivoting Pockets, PK10
Mfr # P090
Zoro # G3296456
product price: $42.89
/pk 10, $4.29/eaKey Features
Material
Plastic
Sheet Capacity
20
Width
1/4 in
Height
12 1/2 in
Color
Black, Blue, Green, Red, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P090
Zoro #
G3296456
UPC #
672644409107
Country of Origin
France
Dimensions
Width
1/4 in
Height
12 1/2 in
Length
9 1/2 in
Sheet Size
8-1/2 x 11 in
Overall Width
9 1/2 in
Overall Height
12 1/2 in
Overall Depth
0.25 in
Paper Size
Letter
Details
Item
Document Display Pockets
Material
Plastic
Sheet Capacity
20
Color
Black, Blue, Green, Red, Yellow
Features
Flexible, Pivot
Includes
Snap-On Index Tabs
Compatible Manufacturer Part Number
Letter Size Assorted Document Display Pockets #P090
Pocket Frame Color
Black, Blue, Green, Red, Yellow
Product Type
Document Display Pocket
Compatible Series
Desktop Reference System #D291, Wall Unit System #W291
Document Loading
Top
Pocket Frame Material
Steel Wire
Pocket Material
PVC
Description
Replacement Pivoting Pockets, Regular, Height 12 1/2 In, Width 1/4 In, Length 9 1/2 In, Material Plastic, Color Assorted, Sheet Size 8 1/2 x 11 In, Sheet Capacity 20, Includes Snap-On Index Tabs, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.