Zoro Homepage

Sign Holder, 11-9/16 in. H, Adhesive, PK5

  • Mfr # P194674

  • Zoro # G9987187


product price: $19.19
/pk 5, $3.84/ea

Key Features

Color
Clear
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
5
Width
9 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194674
Zoro #
G9987187
UPC #
094728781082
Country of Origin
Denmark

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
9 9/16 in
Length
12 57/64 in
Height
11 9/16 in
Overall Height
11 5/8 in
Overall Width
9 5/8 in
Compatible Sheet Height
11 in
Overall Depth
12 29/32 in
Compatible Sheet Width
8 1/2 in

Details

Item
Sign Holder
Color
Clear
Material
Plastic
Number of Pockets
5
Mounting Style
Adhesive Backing
Sheet Capacity
1
Viewing Angle
90 Degrees
Includes
Repositionable Adhesive Backing
Product Type
Sign Holder
Application
Kitchen, Shop, Display, Concrete, Document
Mounting Method
Adhesive Backing

Description

Sign Holder, Mounting Style Adhesive Backing, Overall Height 11 5/8 in, Overall Width 9 5/8 in, Material Plastic, Color Clear, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.