Shop TARIFOLD

Sign Holder, 9 3/4 in x 12 1/8 in, PVC, PK2

  • Mfr # P194993CS
  • Zoro # G9987363

product price: 
$
26.75
/pk of 2, $13.38/ea

Key Features

Color
Red/White
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
12 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P194993CS
Zoro #
G9987363
UPC #
672644949351
Country of Origin
Denmark

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
12 1/8 in
Length
14 37/64 in
Height
9 3/4 in
Depth
1/8 in
Thickness
0.063 in
Sign Legend Character Height
1 in, 1 1/4 in

Details

Item
Sign Holder
Color
Red/White
Material
Plastic
Number of Pockets
2
Mounting Style
Adhesive Backing
Sheet Capacity
1
Viewing Angle
90 Degrees
Includes
(2) Confined Space Signs
Sign Format
Traditional OSHA
Sign Legend Background Color
White
ADA Compliant
No
Adhesive Type
Rubber
Sign Header Style
Text
Adhesive Style
Repositionable
Sign Shape
Vertical Rectangle
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Legend Text Color
Black
Sign Header Background Color
White
Sign Legend Style
Text
Material Special Properties
Metal Detectable, Write-On Surface
Sign Mounting Location
Wall
UV Resistant
No
ANSI 969 Compliant
No
Sign Header
Danger
Printed Language
English
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
Metal Detectable
Yes
Mirror Print
No
Abrasion Resistant
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
110 Degrees F
Minimum Service Temperature
50 Degrees F
Glow In The Dark
No
Sign Legend
Confined Space
Sign Material
PVC
Minimum Application Temperature
50 Degrees F
Write on Surface
Yes
Sign Mounting Style
Adhesive
Corrosion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
75 ft
Maximum Viewing Distance - Favorable Conditions
250 ft
Product Type
Sign Holder
Shell Material
Plastic

Description

Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 in, 1 1/4 in, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.