Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Adhesive, Exit, PK2

  • Mfr # P194993EX

  • Zoro # G9987372


product price: $25.99
/pk 2, $13.00/ea

Key Features

Color
Red/White
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194993EX
Zoro #
G9987372
UPC #
672644949344
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
12 1/8 in
Height
9 3/4 in
Length
14 37/64 in
Depth
1/8 in
Sign Legend Character Height
3 in
Thickness
0.063 in

Details

Item
Sign Holder
Color
Red/White
Material
Plastic
Number of Pockets
2
Mounting Style
Adhesive Backing
Sheet Capacity
1
Viewing Angle
90 Degrees
Includes
(2) Exit Signs
Printed Language
English
Sign Legend Text Color
Red
Metal Detectable
Yes
Corrosion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend
Exit
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header
No Header
ANSI 969 Compliant
No
Adhesive Style
Repositionable
Minimum Application Temperature
50 Degrees F
Adhesive Type
Rubber
Maximum Viewing Distance - Unfavorable Conditions
75 ft
Glow In The Dark
No
Graffiti Resistant
No
Sign Mounting Style
Adhesive
Material Properties
Flexible
Sign Header Background Color
White
Maximum Service Temperature
110 Degrees F
Mounting Pattern
No Mounting Holes
Sign Shape
Vertical Rectangle
Sign Material
PVC
State Specific Sign
No
Abrasion Resistant
No
UV Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
Red
Retroreflective Grade
Not Retroreflective
Average Outdoor Durability
5 yr
ADA Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Material Special Properties
Metal Detectable, Write-On Surface
Write on Surface
Yes
Maximum Viewing Distance - Favorable Conditions
250 ft
Minimum Service Temperature
50 Degrees F
Product Type
Sign Holder

Description

Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.