Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Adhesive, High Voltage, PK2

  • Mfr # P194993HV

  • Zoro # G9987354


product price: $25.99
/pk 2, $13.00/ea

Key Features

Color
Red/White
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194993HV
Zoro #
G9987354
UPC #
672644949368
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
12 1/8 in
Length
14 37/64 in
Height
9 3/4 in
Depth
1/8 in
Sign Legend Character Height
1 1/4 in, 1 7/8 in
Thickness
0.063 in

Details

Item
Sign Holder
Color
Red/White
Material
Plastic
Number of Pockets
2
Mounting Style
Adhesive Backing
Sheet Capacity
1
Includes
(2) High Voltage Signs
Viewing Angle
90 Degrees
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Sign Header Background Color
White
Sign Mounting Style
Adhesive
Retroreflective Grade
Not Retroreflective
Adhesive Style
Repositionable
Metal Detectable
Yes
ADA Compliant
No
Material Special Properties
Metal Detectable, Write-On Surface
Corrosion Resistant
No
Sign Header
DANGER
Sign Material
PVC
Sign Legend Text Color
Black
Write on Surface
Yes
Minimum Service Temperature
50 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Text Color
Black
Adhesive Type
Rubber
Minimum Application Temperature
50 Degrees F
Mirror Print
No
UV Resistant
No
Sign Header Style
Text
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend
High Voltage
Anti-Slip Surface
No
Sign Mounting Location
Wall
Printed Language
English
Sign Shape
Vertical Rectangle
State Specific Sign
No
Maximum Service Temperature
110 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
250 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
75 ft
Product Type
Sign Holder

Description

Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/4 in, 1 7/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.