Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Adhesive, Keep Out, PK2

  • Mfr # P194993KP

  • Zoro # G9987345


product price: $28.59
/pk 2, $14.30/ea

Key Features

Color
Red/White
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194993KP
Zoro #
G9987345
UPC #
672644949375
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
12 1/8 in
Height
9 3/4 in
Length
14 37/64 in
Depth
1/8 in
Thickness
0.063 in
Sign Legend Character Height
1 1/4 in, 1 7/8 in

Details

Item
Sign Holder
Color
Red/White
Material
Plastic
Number of Pockets
2
Mounting Style
Adhesive Backing
Sheet Capacity
1
Viewing Angle
90 Degrees
Includes
(2) Danger - Keep Out Signs
Minimum Service Temperature
50 Degrees F
Adhesive Type
Rubber
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
5 yr
Sign Mounting Style
Adhesive
Sign Header Style
Text
Anti-Slip Surface
No
Material Special Properties
Metal Detectable, Write-On Surface
Glow In The Dark
No
Sign Shape
Vertical Rectangle
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Header
Danger
ADA Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Text Color
Black
Mirror Print
No
Sign Format
Traditional OSHA
UV Resistant
No
Maximum Service Temperature
110 Degrees F
Sign Header Background Color
White
Sign Legend
Keep Out
Write on Surface
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Sign Material
PVC
Sign Legend Style
Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
No
Metal Detectable
Yes
Printed Language
English
Retroreflective Grade
Not Retroreflective
Adhesive Style
Repositionable
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
250 ft
Maximum Viewing Distance - Unfavorable Conditions
75 ft
Material Properties
Flexible
Product Type
Sign Holder

Description

Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/4 in, 1 7/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.