Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Adhesive, No Smoking, PK2

  • Mfr # P194993NP

  • Zoro # G9987381


product price: $26.99
/pk 2, $13.50/ea

Key Features

Color
Red/White
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194993NP
Zoro #
G9987381
UPC #
672644949337
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
9 3/4 in
Length
14 37/64 in
Height
12 1/8 in
Depth
1/8 in
Thickness
0.063 in
Sign Legend Character Height
1 in

Details

Item
Sign Holder
Color
Red/White
Material
Plastic
Number of Pockets
2
Mounting Style
Adhesive Backing
Sheet Capacity
1
Viewing Angle
90 Degrees
Includes
(2) No Smoking Signs
ANSI 969 Compliant
No
Sign Header
No Header
Adhesive Type
Rubber
Sign Header Style
Text
Printed Language
English
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend
No Smoking
Retroreflective Grade
Not Retroreflective
Corrosion Resistant
No
Sign Legend Background Color
White
Metal Detectable
Yes
ADA Compliant
No
Graffiti Resistant
No
Glow In The Dark
No
Sign Material
PVC
Minimum Application Temperature
50 Degrees F
Sign Legend Text Color
Black
UV Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Mounting Pattern
No Mounting Holes
Write on Surface
Yes
Minimum Service Temperature
50 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Repositionable
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
110 Degrees F
Sign Header Background Color
White
Mirror Print
No
Sign Shape
Horizontal Rectangle
Sign Header Text Color
Black
State Specific Sign
No
Material Special Properties
Metal Detectable, Write-On Surface
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
250 ft
Sign Mounting Style
Adhesive
Maximum Viewing Distance - Unfavorable Conditions
75 ft
Product Type
Sign Holder

Description

Sign Holder, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.