Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Adhesive, Slippery, PK2

  • Mfr # P194994SW

  • Zoro # G9987327


product price: $26.99
/pk 2, $13.50/ea

Key Features

Color
Yellow/Black
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194994SW
Zoro #
G9987327
UPC #
672644949429
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
12 1/8 in
Height
9 3/4 in
Length
14 37/64 in
Depth
1/8 in
Sign Legend Character Height
1 1/4 in, 1 1/2 in
Thickness
0.063 in

Details

Item
Sign Holder
Color
Yellow/Black
Material
Plastic
Number of Pockets
2
Mounting Style
Adhesive Backing
Sheet Capacity
1
Viewing Angle
90 Degrees
Includes
(2) Caution - Slippery When Wet Signs
Sign Shape
Vertical Rectangle
Sign Mounting Location
Wall
Metal Detectable
Yes
Retroreflective Grade
Not Retroreflective
Sign Header Background Color
Yellow
Sign Header
Caution
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Adhesive Style
Repositionable
Sign Mounting Style
Adhesive
Adhesive Type
Rubber
Sign Legend
Slippery When Wet
Write on Surface
Yes
Number of Printed Sides
1
Material Special Properties
Metal Detectable, Write-On Surface
Minimum Service Temperature
50 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Abrasion Resistant
No
UV Resistant
No
ADA Compliant
No
Sign Format
Traditional OSHA
Printed Language
English
Outdoor Life Expectancy
5 yr
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
5 yr
Sign Header Text Color
Black
Maximum Service Temperature
110 Degrees F
Sign Legend Text Color
Black
Sign Material
PVC
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
250 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
75 ft
Product Type
Wall Mount Sign

Description

Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 1 1/4 in, 1 1/2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.