Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Blue, PVC, PK5

  • Mfr # P19630BLUE

  • Zoro # G612047582


product price: $37.19
/pk 5, $7.44/ea
Sold in multiples of 15 for $557.85

Key Features

Material
PVC
Color
Blue
Overall Height
11 1/2 in
Product Type
Sign Holder
Compatible Sheet Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19630BLUE
Zoro #
G612047582
UPC #
672644196311
Country of Origin
Denmark

Dimensions

Overall Height
11 1/2 in
Compatible Sheet Height
11 in
Compatible Sheet Width
8 1/2 in

Details

Item
Sign Holder
Material
PVC
Color
Blue
Product Type
Sign Holder
Mounting Method
Magnetic Backing

Description

Magnetic Frame, Package Quantity 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.