Zoro Homepage

Sign Holder, Clear, Magnetic, PK5

  • Mfr # P194694

  • Zoro # G9987196


product price: $26.19
/pk 5, $5.24/ea

Key Features

Color
Clear
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
5
Width
9 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194694
Zoro #
G9987196
UPC #
094728781075
Country of Origin
Denmark

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
9 9/16 in
Height
11 9/16 in
Length
12 57/64 in
Overall Height
11 5/8 in
Overall Width
9 5/8 in
Compatible Sheet Height
11 in
Compatible Sheet Width
8 1/2 in
Overall Depth
12 29/32 in

Details

Item
Sign Holder
Color
Clear
Material
Plastic
Number of Pockets
5
Mounting Style
Magnetic Backing
Sheet Capacity
1
Viewing Angle
90 Degrees
Product Type
Sign Holder
Application
Display, Machinery, Whiteboard, Document
Mounting Method
Magnetic Backing

Description

Sign Holder, Mounting Style Magnetic Backing, Overall Height 11 5/8 in, Overall Width 9 5/8 in, Material Plastic, Color Clear, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.