Zoro Homepage

Sign Holder, Green, PVC, PK10

  • Mfr # 195245

  • Zoro # G112041677


product price: $86.79
/pk 10, $8.68/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Green
Overall Width
12 3/8 in
Overall Height
17 1/4 in
Product Type
Sign Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195245
Zoro #
G112041677
UPC #
3377991952456
Country of Origin
Denmark

Dimensions

Overall Width
12 3/8 in
Overall Height
17 1/4 in
Compatible Sheet Height
16 1/2 in
Compatible Sheet Width
11 3/4 in

Details

Item
Sign Holder
Material
PVC
Color
Green
Product Type
Sign Holder
Mounting Method
Magnetic Backing

Description

Magnetic Frame, Package Quantity 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.