Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Magnetic, Exit, PK2

  • Mfr # P194943EX

  • Zoro # G9987284


product price: $44.99
/pk 2, $22.50/ea

Key Features

Color
Red/White
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194943EX
Zoro #
G9987284
UPC #
672644944349
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
12 1/8 in
Height
9 3/4 in
Length
14 37/64 in
Depth
1/8 in
Thickness
0.063 in
Sign Legend Character Height
3 in

Details

Item
Sign Holder
Color
Red/White
Material
Plastic
Number of Pockets
2
Mounting Style
Magnetic Backing
Sheet Capacity
1
Includes
(2) Exit Signs
Viewing Angle
90 Degrees
Maximum Viewing Distance - Unfavorable Conditions
75 ft
Outdoor Life Expectancy
5 yr
Sign Header Background Color
White
Material Special Properties
Metal Detectable, Write-On Surface
Corrosion Resistant
No
Abrasion Resistant
No
Sign Legend
Exit
Material Properties
Flexible
Sign Header
No Header
Sign Format
Traditional OSHA
Minimum Service Temperature
50 Degrees F
Sign Header Text Color
Red
Write on Surface
Yes
Average Outdoor Durability
5 yr
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Material
PVC
Number of Printed Sides
1
Sign Shape
Vertical Rectangle
ADA Compliant
No
Printed Language
English
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
110 Degrees F
Graffiti Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Retroreflective Grade
Not Retroreflective
Metal Detectable
Yes
Sign Mounting Style
Magnet
Sign Legend Text Color
Red
Maximum Viewing Distance - Favorable Conditions
250 ft
UV Resistant
No
Product Type
Sign Holder

Description

Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.