Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Magnetic, No Smoking, PK2

  • Mfr # P194943NP

  • Zoro # G9987293


product price: $36.95
/pk 2, $18.48/ea

Key Features

Color
Red/White
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194943NP
Zoro #
G9987293
UPC #
672644944332
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
9 3/4 in
Length
14 37/64 in
Height
12 1/8 in
Depth
1/8 in
Sign Legend Character Height
1 in
Thickness
0.063 in

Details

Item
Sign Holder
Color
Red/White
Material
Plastic
Number of Pockets
2
Mounting Style
Magnetic Backing
Sheet Capacity
1
Viewing Angle
90 Degrees
Includes
(2) No Smoking Signs
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Text Color
Black
ADA Compliant
No
Material Special Properties
Metal Detectable, Write-On Surface
Glow In The Dark
No
Graffiti Resistant
No
Abrasion Resistant
No
Write on Surface
Yes
Retroreflective Grade
Not Retroreflective
Sign Header
No Header
UV Resistant
No
Sign Header Background Color
White
Average Outdoor Durability
5 yr
Sign Shape
Horizontal Rectangle
Minimum Service Temperature
50 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Mounting Style
Magnet
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Text Color
Black
Maximum Service Temperature
110 Degrees F
Sign Material
PVC
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
No
Outdoor Life Expectancy
5 yr
Sign Legend
No Smoking
Number of Printed Sides
1
Metal Detectable
Yes
Printed Language
English
Maximum Viewing Distance - Favorable Conditions
250 ft
Maximum Viewing Distance - Unfavorable Conditions
75 ft
Material Properties
Flexible
Product Type
Sign Holder

Description

Sign Holder, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.