Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Magnetic, Slippery, PK2

  • Mfr # P194944SW

  • Zoro # G9987232


product price: $31.99
/pk 2, $16.00/ea

Key Features

Color
Yellow/Black
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194944SW
Zoro #
G9987232
UPC #
672644944424
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
12 1/8 in
Length
14 37/64 in
Height
9 3/4 in
Depth
1/8 in
Sign Legend Character Height
1 1/4 in, 1 1/2 in
Thickness
0.063 in

Details

Item
Sign Holder
Color
Yellow/Black
Material
Plastic
Number of Pockets
2
Mounting Style
Magnetic Backing
Sheet Capacity
1
Includes
(2) Caution - Slippery When Wet Signs
Viewing Angle
90 Degrees
Material Special Properties
Metal Detectable, Write-On Surface
Printed Language
English
Sign Legend Background Color
Yellow
Minimum Service Temperature
50 Degrees F
Sign Legend Style
Text
Graffiti Resistant
No
Sign Shape
Vertical Rectangle
ANSI 969 Compliant
No
Abrasion Resistant
No
Mirror Print
No
Sign Header Style
Text
Maximum Service Temperature
110 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Sign Header
Caution
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Sign Material
PVC
Sign Legend
Slippery When Wet
Sign Mounting Style
Magnet
Write on Surface
Yes
Sign Legend Text Color
Black
ADA Compliant
No
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Corrosion Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Metal Detectable
Yes
Material Properties
Flexible
Product Type
Wall Mount Sign

Description

Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 1 1/4 in, 1 1/2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.