Zoro Homepage

Sign Holder, Magntc, Danger No Smoking, PK2

  • Mfr # P194943NS

  • Zoro # G9987311


product price: $32.59
/pk 2, $16.30/ea

Key Features

Color
Red/White
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194943NS
Zoro #
G9987311
UPC #
672644944318
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
12 1/8 in
Height
9 3/4 in
Length
14 37/64 in
Depth
1/8 in
Sign Legend Character Height
1 in
Thickness
0.063 in

Description

Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.