Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Magntc, Fire Extinguisher, PK2

  • Mfr # P194943FE

  • Zoro # G9987302


product price: $30.39
/pk 2, $15.20/ea

Key Features

Color
Red/White
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194943FE
Zoro #
G9987302
UPC #
672644944325
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
9 3/4 in
Height
12 1/8 in
Length
14 37/64 in
Depth
1/8 in
Thickness
0.063 in
Sign Legend Character Height
1/2 in, 3/4 in

Details

Item
Sign Holder
Color
Red/White
Material
Plastic
Number of Pockets
2
Mounting Style
Magnetic Backing
Sheet Capacity
1
Includes
(2) Fire Extinguisher Signs
Viewing Angle
90 Degrees
State Specific Sign
No
Sign Legend Background Color
White
UV Resistant
No
Metal Detectable
Yes
Sign Mounting Style
Magnet
Sign Format
Traditional OSHA
Graffiti Resistant
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
250 ft
Sign Legend Style
Symbol and Text
Write on Surface
Yes
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
Sign Material
PVC
Material Special Properties
Metal Detectable, Write-On Surface
Number of Printed Sides
1
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Fire Extinguisher
Sign Mounting Location
Wall
Abrasion Resistant
No
Glow In The Dark
No
Minimum Service Temperature
50 Degrees F
Printed Language
English
ANSI 969 Compliant
No
ADA Compliant
No
Sign Header Text Color
Red
Sign Header
No Header
Sign Header Background Color
White
Maximum Service Temperature
110 Degrees F
Material Properties
Flexible
Average Outdoor Durability
5 yr
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
75 ft
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Shape
Horizontal Rectangle
Mirror Print
No
Product Type
Sign Holder

Description

Sign Holder, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/2 in, 3/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.