Sign Holder, Red, PVC, PK10
Mfr # 195243
Zoro # G212041645
product price: $91.89
/pk 10, $9.19/ea
Free Shipping & Returns
Key Features
Material
PVC
Color
Red
Overall Height
17 1/4 in
Overall Width
12 3/8 in
Product Type
Sign Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195243
Zoro #
G212041645
UPC #
3377991952432
Country of Origin
Denmark
Dimensions
Overall Height
17 1/4 in
Overall Width
12 3/8 in
Compatible Sheet Height
16 1/2 in
Compatible Sheet Width
11 3/4 in
Details
Item
Sign Holder
Material
PVC
Color
Red
Product Type
Sign Holder
Mounting Method
Magnetic Backing
Description
Magnetic Frame, Package Quantity 10
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.