Zoro Homepage

Telescoping Desk Column, 2 In. H, Gray

  • Mfr # TDC1

  • Zoro # G1689064


product price: $60.69
/ea

Key Features

Material
Metal
Width
3 1/2 in
Height
2 in
Color
Gray
Includes
Clamping Screw, Fixing Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDC1
Zoro #
G1689064
UPC #
672644602003
Country of Origin
France

Dimensions

Width
3 1/2 in
Height
2 in
Length
19 1/2 in
Overall Length
19 1/2 in
Overall Height
2 in
Overall Width
3 1/2 in

Details

Item
Telescoping Desk Column
Material
Metal
Color
Gray
Includes
Clamping Screw, Fixing Clamp
Product Type
Telescoping Desk Column

Description

Telescoping Desk Column, Height 2 In, Width 3 1/2 In, Length 19 1/2 In, Material Steel, Color Gray, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.