Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Unit Blk Line ST, 5 Blk/5 Gn, Pockets

  • Mfr # WBL291

  • Zoro # G0542707


product price: $48.69
/ea

Key Features

Material
Metal, Polyvinyl Chloride (PVC)
Type
Display Reference System
Mounting Style
Wall
Color
Green, Black
Features
Tilt, Sturdy, Expandable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBL291
Zoro #
G0542707
UPC #
672644149102
Country of Origin
United States

Details

Item
Wall Unit Blk Line ST,5 Blk/5 Gn,Pockets
Material
Metal, Polyvinyl Chloride (PVC)
Type
Display Reference System
Mounting Style
Wall
Color
Green, Black
Features
Tilt, Sturdy, Expandable
Includes
Black Line Metal Wall Unit- 10 Black/Green pockets, Snap-on Index Tabs, Hardware
Application
Shop, Document, Office
Number of Pockets
10

Description

Wall Unit Blk Line ST,5 Blk/5 Gn,Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.