Heavy Duty Tarp, 100 ft x 100 ft, 14 Mil, Black, Polyethylene

  • Mfr # TS-106-100X100

  • Zoro # G109980453


product price: $1,679.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Tarp Material
Polyethylene
Thickness
14 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-106-100X100
Zoro #
G109980453
UPC #
810100678029
Country of Origin
China

Dimensions

Finished Size
100 ft x 100 ft
Thickness
14 Mil
Tarp Finished Length
100 ft
Tarp Finished Width
100 ft

Details

Color
Black
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Metal
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Waterproof, UV Resistant, Rip and Tear Proof
Material
Polethene
Features
Grommets, Waterproof, Washable, Reusable, Double Sided
Distance Between Grommets
24 in
Grade
Commercial
Shape
Rectangle
Durability
Heavy duty

Description

100 ft.x100 ft Black Polyethylene Heavy Duty 14 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.