
Heavy Duty Tarp, 24 ft x 50 ft, 14 Mil, Black, Polyethylene
Mfr # TS-106-24X50
Zoro # G709980525
product price:Â $219.95
/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Polyethylene
Thickness
14 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
24 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-106-24X50
Zoro #
G709980525
UPC #
810100678210
Country of Origin
China
Dimensions
Finished Size
24 ft x 50 ft
Thickness
14 Mil
Tarp Finished Length
24 ft
Tarp Finished Width
24 ft
Details
Color
Black
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Metal
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Waterproof, UV Resistant, Rip and Tear Proof
Features
Grommets, Waterproof, Washable, Reusable, Double Sided
Material
Polethene
Grade
Commercial
Shape
Rectangle
Distance Between Grommets
24 in
Durability
Heavy duty
Description
24 ft. x 50 ft. Black Polyethylene Heavy Duty 14 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.