Shop TARPCO SAFETY
See all product information
Create Account
Heavy Duty Tarp, 40 ft L x 0.5 mm H x 25 ft W, 14 Mil, Brown/Black, Polyethylene
- Mfr # TS-102-25X40
- Zoro # G604418987
product price:Â
$
189.95
/ea
Free Shipping & Returns
Key Features
Finished Size
40 ft L x 0.5 mm H x 25 ft W
Tarp Material
Polyethylene
Thickness
14 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS-102-25X40
- Zoro #
- G604418987
- UPC #
- 810077410578
- Country of Origin
- China
- Color
- Brown/Black
- Tarp Material
- Polyethylene
- Tarp Strength
- Heavy Duty
- Item
- Tarp
- Fabric Weight
- 39.2
- Grommet Material
- Aluminum
- Grommet Spacing
- 24 in
- Water Resistant/Waterproof
- Waterproof
- Tarp Resistant Features
- Waterproof, Rip and Tear Proof
- Includes
- Tarp with reinforced grommets
- Material
- Polyethelene
Dimensions
- Finished Size
- 40 ft L x 0.5 mm H x 25 ft W
- Thickness
- 14 mil
- Tarp Finished Length
- 40 ft
- Tarp Finished Width
- 25 ft
- Width
- 25
- Height
- 0.5
- Length
- 40
- Depth
- 0.5
Description
One tarp, endless possibilities.
Tarpco Safetys multi-purpose tarpaulin cover is a must-have item for every household, thanks to its practicality and endless uses.
For example, you can use this tarp sheet to cover your car. boat, pool, roof, or outdoor furniture. You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls.
Lets not forget outdoor activities. This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones.
Tarpco Safety has designed the ultimate weatherproof tarp cover
This heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditions: Is it too sunny and warm outside? This tarp is UV resistant so the sun rays cannot get through it.
Is it raining a lot? The protective tarp sheet is 100% waterproof so it will keep your wood logs dry and ready for use.
Is it snowing? You can use the tarpaulin cover to keep your vehicle from getting buried under the snow.
Is it windy? The ultra thick tarp with the 14 x 14 weave count and 100% virgin polyethylene will not tear or rip.
Tying it down is going to be simple and easy
This polyethylene tarp sheet has metal grommets every 24 inches and reinforced edges. These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way.
Scroll Up And Click Add to Cart NOW
Tarpco Safetys multi-purpose tarpaulin cover is a must-have item for every household, thanks to its practicality and endless uses.
For example, you can use this tarp sheet to cover your car. boat, pool, roof, or outdoor furniture. You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls.
Lets not forget outdoor activities. This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones.
Tarpco Safety has designed the ultimate weatherproof tarp cover
This heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditions: Is it too sunny and warm outside? This tarp is UV resistant so the sun rays cannot get through it.
Is it raining a lot? The protective tarp sheet is 100% waterproof so it will keep your wood logs dry and ready for use.
Is it snowing? You can use the tarpaulin cover to keep your vehicle from getting buried under the snow.
Is it windy? The ultra thick tarp with the 14 x 14 weave count and 100% virgin polyethylene will not tear or rip.
Tying it down is going to be simple and easy
This polyethylene tarp sheet has metal grommets every 24 inches and reinforced edges. These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way.
Scroll Up And Click Add to Cart NOW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.