Heavy Duty Tarp, 50 ft x 70 ft, 14 Mil, Black, Polyethylene

  • Mfr # TS-106-50X70

  • Zoro # G109980514


product price:  $549.95
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Tarp Material
Polyethylene
Thickness
14 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-106-50X70
Zoro #
G109980514
UPC #
810100678005
Country of Origin
China

Dimensions

Finished Size
50 ft x 70 ft
Thickness
14 Mil
Tarp Finished Length
50 ft
Tarp Finished Width
50 ft

Details

Color
Black
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Metal
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Waterproof, UV Resistant, Rip and Tear Proof
Material
Polethene
Features
Grommets, Waterproof, Washable, Reusable, Double Sided
Durability
Heavy duty
Shape
Rectangle
Distance Between Grommets
24 in
Grade
Commercial

Description

50 ft. x 70 ft. Black Polyethylene Heavy Duty 14 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.