12' x 45' Green Heavy-Duty Weather Resistant 6.5 oz. 70% Shade Polyethylene Mesh Truck Tarp

  • Mfr # GMT-TA-1245

  • Zoro # G722702616


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Tarp Material
Mesh
Thickness
220 GSM
Tarp Strength
Heavy Duty
Tarp Finished Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GMT-TA-1245
Zoro #
G722702616
UPC #
840515801316
Country of Origin
China

Dimensions

Finished Size
12 ft x 45 ft
Thickness
220 GSM
Tarp Finished Length
12 ft
Tarp Finished Width
45 ft
Tarp Thickness
220 GSM

Details

Color
Green
Tarp Material
Mesh
Tarp Strength
Heavy Duty
Item
Mesh Tarp
Fabric Weight
6.5 oz per sq.yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water-Resistant
Tarp Resistant Features
UV Resistant, Tear Resistant, Mildew Resistant, Rot Resistant, Breathable
Shape
Rectangular
Grommet material
Brass
Series
GMT-TA
Reindforced Edges
Yes

Description

These extra heavy-duty green mesh tarps from Tarpex offer the perfect blend of strength, shade, and airflow for both home and commercial use. When you need the durability of a thick, heavy-duty tarpaulin but also want ventilation and sun protection, this tarp has you covered-literally. Made from tough green mesh with double-stitched polypropylene hems, it’s built to resist water, weather, and tearing, ensuring long-lasting protection in any environment. Solid brass rustproof grommets are placed every 2 feet and at each reinforced corner for secure tie-downs wherever you need them. Providing up to 60% shade, these tarps are ideal for covering trucks, pools, lawns, canopies, gardens, sports fields, barns, and animal shelters. The breathable design allows air to flow through easily while keeping debris contained, delivering reliable, year-round performance you can trust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.