Shop TARPEX
See all product information
Create Account
4' x 10' Green Heavy-Duty Weather Resistant 6.5 oz. 70% Shade Polyethylene Mesh Truck Tarp
- Mfr # GMT-TA-410
- Zoro # G622702617
product price:Â
$
15.59
/ea
Key Features
Color
Green
Tarp Material
Mesh
Thickness
220 GSM
Tarp Strength
Heavy Duty
Tarp Finished Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMT-TA-410
- Zoro #
- G622702617
- UPC #
- 840515801064
- Country of Origin
- China
- Color
- Green
- Tarp Material
- Mesh
- Tarp Strength
- Heavy Duty
- Item
- Mesh Tarp
- Fabric Weight
- 6.5 oz per sq.yd
- Grommet Material
- Brass
- Grommet Spacing
- 24 in
- Water Resistant/Waterproof
- Water-Resistant
- Tarp Resistant Features
- UV Resistant, Tear Resistant, Mildew Resistant, Rot Resistant, Breathable
- Shape
- Rectangular
- Reindforced Edges
- Yes
- Series
- GMT-TA
- Grommet material
- Brass
Dimensions
- Finished Size
- 4 ft x 10 ft
- Thickness
- 220 GSM
- Tarp Finished Length
- 4 ft
- Tarp Finished Width
- 10 ft
- Tarp Thickness
- 220 GSM
Description
These extra heavy-duty green mesh tarps from Tarpex offer the perfect blend of strength, shade, and airflow for both home and commercial use. When you need the durability of a thick, heavy-duty tarpaulin but also want ventilation and sun protection, this tarp has you covered-literally. Made from tough green mesh with double-stitched polypropylene hems, it’s built to resist water, weather, and tearing, ensuring long-lasting protection in any environment. Solid brass rustproof grommets are placed every 2 feet and at each reinforced corner for secure tie-downs wherever you need them. Providing up to 60% shade, these tarps are ideal for covering trucks, pools, lawns, canopies, gardens, sports fields, barns, and animal shelters. The breathable design allows air to flow through easily while keeping debris contained, delivering reliable, year-round performance you can trust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.