
6' x 8' Green Heavy-Duty Weather Resistant 6.5 oz. 70% Shade Polyethylene Mesh Truck Tarp
Mfr # GMT-TA-68
Zoro # G522702632
product price:Â $17.55
/eaKey Features
Grommet Spacing
24 in
Water Resistant/Waterproof
Water-Resistant
Shape
Rectangular
Color
Green
Grommet Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMT-TA-68
Zoro #
G522702632
UPC #
840515801088
Country of Origin
China
Dimensions
Tarp Thickness
220 GSM
Finished Size
6 ft x 8 ft
Thickness
220 GSM
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
Details
Grommet Spacing
24 in
Water Resistant/Waterproof
Water-Resistant
Shape
Rectangular
Color
Green
Grommet Material
Brass
Tarp Strength
Heavy Duty
Item
Mesh Tarp
Tarp Resistant Features
UV Resistant, Tear Resistant, Mildew Resistant, Rot Resistant, Breathable
Tarp Material
Mesh
Fabric Weight
6.5 oz per sq.yd
Series
GMT-TA
Reindforced Edges
Yes
Grommet material
Brass
Description
These extra heavy-duty green mesh tarps from Tarpex offer the perfect blend of strength, shade, and airflow for both home and commercial use. When you need the durability of a thick, heavy-duty tarpaulin but also want ventilation and sun protection, this tarp has you covered-literally. Made from tough green mesh with double-stitched polypropylene hems, it’s built to resist water, weather, and tearing, ensuring long-lasting protection in any environment. Solid brass rustproof grommets are placed every 2 feet and at each reinforced corner for secure tie-downs wherever you need them. Providing up to 60% shade, these tarps are ideal for covering trucks, pools, lawns, canopies, gardens, sports fields, barns, and animal shelters. The breathable design allows air to flow through easily while keeping debris contained, delivering reliable, year-round performance you can trust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.