Zoro Homepage

Extra Heavy Duty Tarp, 20 ft x 20 ft, 12 Mil, Silver, Polyethylene

  • Mfr # STHD-TA-2020

  • Zoro # G716460775


product price: $61.69
/ea

Key Features

Thickness
12 Mil
Water Resistant/Waterproof
Waterproof
Tarp Finished Width
20 ft
Color
Silver
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHD-TA-2020
Zoro #
G716460775
UPC #
810193617462
Country of Origin
China

Dimensions

Thickness
12 Mil
Tarp Finished Width
20 ft
Finished Size
20 ft x 20 ft
Tarp Finished Length
20 ft

Details

Water Resistant/Waterproof
Waterproof
Color
Silver
Item
Tarp
Grommet Spacing
18 in
Tarp Material
Polyethylene
Tarp Strength
Extra Heavy Duty
Grommet material
Aluminum
Reindforced Edges
Yes

Description

Keep your outdoor items protected from the elements with this TARPEX extra heavy-duty weatherproof 12 mil multipurpose polyethylene tarp! This versatile tarp is ideal for a wide range of outdoor applications such as covering equipment, vehicles, storage areas, and construction sites. Made from heavy-duty 12 mil polyethylene, it features a strong 14 x 14 fabric weave count and reinforced, double-stitched hems with poly rope sewn end-to-end for enhanced durability and strength.This tarp is waterproof, weather-resistant, and UV-treated for long-lasting performance, helping to keep your belongings dry and protected even in the harshest weather conditions. It maintains its shape and will not shrink or fade, making it perfect for year-round outdoor use. Rustproof aluminum grommets are strategically placed on all four corners and every 18 inches along the reinforced outer hem, allowing the tarp to be securely tied down to withstand heavy winds and storms. With true-to-size dimensions and superior tear resistance, this TARPEX tarp offers reliable all-purpose protection for your outdoor needs.


  • Extra heavy-duty thick protection – crafted from 12 mil polyethylene, this tarp delivers superior strength and durability to shield your belongings from rain, snow, wind, and tears.
  • Reliable weather resistance – waterproof, shrink-proof, and UV-treated to defend against sun damage and moisture infiltration, keeping your items safe and dry in all conditions.
  • Reinforced hems for lasting durability – fully sewn poly rope along all edges prevents fraying, tearing, and deformation under heavy use.
  • Rustproof grommets spaced every 18 inches – sturdy aluminum grommets make securing the tarp easy and reliable, enhancing stability during strong winds and storms.
  • Versatile coverage in multiple sizes – available in 25 sizes to cover vehicles, equipment, construction sites, patios, and more for home, industrial, and commercial use.
  • Trusted TARPEX performance – engineered to deliver heavy-duty protection and dependable coverage for the toughest outdoor challenges.
  • TARPEX quality you can trust – built with high-grade materials for lasting performance, our tarps deliver dependable coverage and protection in any environment.
  • Your source for safety – TARPEX is the go-to choice for high-performance tarps trusted by homeowners, contractors, and outdoor professionals.
  • True-to-size coverage – TARPEX tarps are finished size, not cut size, so you get full and accurate coverage you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.