Zoro Homepage

Heavy Duty Mesh Tarp, 10 ft x 22 ft, 220 GSM, Black, Polyethylene

  • Mfr # BMT-TA-1022

  • Zoro # G716460898


product price: $59.25
/ea

Key Features

Water Resistant/Waterproof
Water-Resistant
Tarp Finished Width
22' ft
Thickness
220 GSM
Tarp Material
Mesh
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMT-TA-1022
Zoro #
G716460898
UPC #
810193615475
Country of Origin
China

Dimensions

Finished Size
10 ft x 22 ft
Tarp Finished Width
22' ft
Thickness
220 GSM
Tarp Finished Length
10' ft

Details

Water Resistant/Waterproof
Water-Resistant
Tarp Material
Mesh
Color
Black
Grommet Spacing
24 in
Tarp Strength
Heavy Duty
Item
Tarp
Grommet material
Brass
Reindforced Edges
Yes

Description

The Tarpex Mesh Tarp offers reliable, heavy-duty protection for a wide range of outdoor needs. Perfect for covering equipment, creating secure fencing in yards and gardens, or providing shade and shelter, this multipurpose tarp combines durability with breathability.Crafted from robust 6.5 oz. approximately 220 GSM black polyethylene mesh, it resists tearing and breaking to ensure long-lasting performance. The breathable design allows air to pass through, reducing wind pressure while offering 70% shade coverage to protect your items from harsh sunlight.For secure installation, the tarp features reinforced, double-stitched polypropylene hems and solid brass grommets at each corner and spaced every 24 inches along the edges. This setup keeps the tarp firmly tied down, even during heavy winds and rough weather.Tarpex tarps run true to size, ensuring a perfect fit for all your coverage needs!!


  • For shade, shelter and protection: ideal for a canopy shade, shelter or to cover loads on dump trucks, create a strong fence or simply cover equipment, they offer 60% shade and allow for free air flow
  • Heavy-duty protection: these black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability
  • Reinforced grommets: make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 ft. on along the sides and on each of the reinforced corners of the tarp
  • Weather resistant: don't fear horrendous weather and potential tearing, these mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking
  • Wide range of coverage sizes: this heavy-duty shade tarp comes in 40 sizes to suit your specific needs and requirements, from home to commercial use.
  • Extra heavy-duty black mesh tarps have countless uses for home and commercial use, when you need the protection of an extra thick, heavy-duty tarpaulin, but need the air flow and shade benefits of mesh, look no further than Tarpex, this tarp has got your covered, literally
  • TARPEX quality you can trust – built with high-grade materials for lasting performance, our tarps deliver dependable coverage and protection in any environment.
  • Your source for safety – TARPEX is the go-to choice for high-performance tarps trusted by homeowners, contractors, and outdoor professionals.
  • True-to-size coverage – TARPEX tarps are finished size, not cut size, so you get full and accurate coverage you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.