Zoro Homepage

Heavy Duty Tarp, 20 ft x 20 ft, 10 Mil, Silver/Black, Polyethylene

  • Mfr # STH-TA-2020

  • Zoro # G516460685


product price: $43.29
/ea

Key Features

Tarp Material
Polyethylene
Tarp Finished Width
20 ft
Grommet Spacing
18 in
Tarp Strength
Heavy Duty
Water Resistant/Waterproof
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STH-TA-2020
Zoro #
G516460685
UPC #
810193616496
Country of Origin
China

Dimensions

Tarp Finished Width
20 ft
Finished Size
20 ft x 20 ft
Thickness
10 Mil
Tarp Finished Length
20 ft

Details

Item
Tarp
Tarp Material
Polyethylene
Color
Silver/Black
Grommet Spacing
18 in
Tarp Strength
Heavy Duty
Water Resistant/Waterproof
Waterproof
Grommet material
Aluminum
Reindforced Edges
Yes

Description

This TARPEX heavy-duty waterproof tarp is a dependable solution for protecting valuable items from the elements. Designed for multipurpose use, this tarp is ideal for outdoor coverage of tools, equipment, vehicles, building materials, and more. Its also great as a canopy or shelter at campsites and outdoor events. Crafted from durable 10 mil polyethylene, this tarp features a tightly woven 12 x 12 fabric weave, reinforced poly rope lining the edges, and double-stitched, hemmed corners for added strength and reliability.Built to withstand tough conditions, this tarp is waterproof, UV-resistant, and wind-resistant for long-lasting protection. It shields your belongings from heavy rain, sun exposure, and strong gusts of wind. Rust-resistant aluminum grommets are placed at all four corners and spaced every 18 inches along the edges, making it easy to fasten securely in place. The reversible design with contrasting colors helps conceal dirt and wear, making it an excellent choice for demanding outdoor environments.This TARPEX heavy-duty waterproof tarp is a dependable solution for protecting valuable items from the elements. Designed for multipurpose use, this tarp is ideal for outdoor coverage of tools, equipment, vehicles, building materials, and more. Its also great as a canopy or shelter at campsites and outdoor events. Crafted from durable 10 mil polyethylene, this tarp features a tightly woven 12 x 12 fabric weave, reinforced poly rope lining the edges, and double-stitched, hemmed corners for added strength and reliability.


  • Heavy-duty weather protection – made from 10 mil thick polyethylene, this tarp shields your belongings from rain, snow, wind, and dust in any season.
  • Durable construction for long-term use – built with premium polyethylene and reinforced seams to prevent tears, leaks, or breakdowns from outdoor exposure.
  • UV and water resistant – UV-treated to block sun damage and waterproof to prevent moisture infiltration, keeping your items safe and dry in harsh conditions.
  • Reinforced grommets and corner bars – rustproof aluminum grommets spaced every 18 inches and strong plastic corner bars allow for reliable tie-downs and maximum stability.
  • Multipurpose outdoor coverage – perfect for protecting equipment, vehicles, roofs, pools, furniture, and moreideal for residential, commercial, and recreational use.
  • Trusted performance by TARPEX – a dependable, heavy-duty tarp built to handle demanding tasks with superior strength, reliability, and protection.
  • TARPEX quality you can trust – built with high-grade materials for lasting performance, our tarps deliver dependable coverage and protection in any environment.
  • Your source for safety – TARPEX is the go-to choice for high-performance tarps trusted by homeowners, contractors, and outdoor professionals.
  • True-to-size coverage – TARPEX tarps are finished size, not cut size, so you get full and accurate coverage you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.