Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tarp, 8 ft x 10 ft, Olive Drab, Canvas

  • Mfr # CTOD10-TA-810

  • Zoro # G716460690


product price: $56.85
/ea

Key Features

Grommet Spacing
24 in
Water Resistant/Waterproof
Water-Resistant
Tarp Strength
Heavy Duty
Tarp Material
Canvas
Tarp Finished Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTOD10-TA-810
Zoro #
G716460690
UPC #
810193618940
Country of Origin
China

Dimensions

Finished Size
8 ft x 10 ft
Tarp Finished Width
10 ft
Tarp Finished Length
8 ft
Thickness
10 oz

Details

Grommet Spacing
24 in
Color
Olive Drab
Water Resistant/Waterproof
Water-Resistant
Item
Tarp
Tarp Strength
Heavy Duty
Tarp Material
Canvas
Grommet material
Aluminum
Reindforced Edges
Yes

Description

The Tarpex Canvas Tarp is built tough for year-round use in demanding environments. Made from heavy 10 oz. canvas material, this tarp offers dependable protection against rain, wind, dust, and sun. While not waterproof, the tightly woven canvas is water-resistant, providing reliable coverage during light to moderate rainfall. Designed for both commercial and residential use, its ideal for covering equipment, construction materials, vehicles, or for creating shelter at campsites, farms, and job sites. The canvas is dry-finished with no waxy or sticky feel, yet its ultra-tight weave blocks wind and naturally repels moisture.This tarp is engineered with rust-resistant brass grommets at all four corners and spaced every 24 inches along the double-stitched perimeter hem. Each grommet is reinforced with triangular patches for added rip-stop strength and long-term durability. The smooth yet rugged canvas fabric is woven with a double warp and single weft construction, giving it a tear-resistant finish that holds up under tension and daily use.Whether you need protection for freight, machinery, firewood, boats, or outdoor shelters, this tarp delivers reliable, heavy-duty, water-resistant coverage. Its a smart solution for agriculture, construction, marine, and industrial use-where performance and toughness truly matter.


  • Sturdy and durable canvas fabric – tightly woven 10 oz canvas with a smooth yet stiff texture designed to withstand rugged outdoor use in all seasons.
  • Superior water and wind resistance – ultra-tight weave effectively blocks wind while providing impenetrable water resistance without any waxy feel or chemical odors.
  • Reinforced hems and brass grommets – double-stitched hems with rust-resistant brass grommets every 24 inches and triangle reinforcements deliver excellent tear resistance and secure tie-downs.
  • Rip-stop woven construction – fabric is woven with dual yarns in the warp and single yarns in the weft, preventing snags and tears for enhanced durability.
  • Versatile outdoor protection – ideal for construction sites, farm and heavy machinery, camping shelters, awnings, firewood, marine, and shipping applications.
  • Trusted TARPEX quality – engineered for year-round protection in commercial, industrial, and residential settings where durable, weather-resistant coverage is essential.
  • TARPEX quality you can trust – built with high-grade materials for lasting performance, our tarps deliver dependable coverage and protection in any environment.
  • Your source for safety – TARPEX is the go-to choice for high-performance tarps trusted by homeowners, contractors, and outdoor professionals.
  • True-to-size coverage – TARPEX tarps are finished size, not cut size, so you get full and accurate coverage you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.