Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Tarp, 20 ft x 25 ft, 5 Mil, Blue, Polyethylene

  • Mfr # BT-TA-2025

  • Zoro # G716460584


product price: $29.19
/ea

Key Features

Tarp Strength
Multipurpose
Water Resistant/Waterproof
Water-Resistant
Thickness
5 Mil
Grommet Spacing
36 in
Tarp Finished Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-TA-2025
Zoro #
G716460584
UPC #
810193616014
Country of Origin
China

Dimensions

Thickness
5 Mil
Finished Size
20 ft x 25 ft
Tarp Finished Length
20 ft
Tarp Finished Width
25 ft

Details

Tarp Strength
Multipurpose
Water Resistant/Waterproof
Water-Resistant
Grommet Spacing
36 in
Item
Tarp
Tarp Material
Polyethylene
Color
Blue
Grommet material
Aluminum
Reindforced Edges
Yes

Description

The Tarpex weather-resistant 5 mil polyethylene tarp is a dependable solution for shielding your valuable items from the elements. Ideal for a wide range of outdoor uses, this multipurpose tarp works great for covering equipment, construction materials, firewood, vehicles, and heavy-duty machinery.Crafted from 5 mil thick polyethylene, it features a durable 3.6-oz./sq. yd. weight, with an 8 x 8 fabric weave and double-sided lamination for extra strength. Reinforced poly rope is sewn into the hem, and the corners are reinforced for added durability. Built to resist heat, water, wind, and rain, the tarp maintains its shape and color without shrinking or fading-making it perfect for temporary walls, shade awnings, curtains, or weather barriers on job sites or at campsites.This lightweight yet tough tarp is UV- and water-resistant, designed to stand up to tough outdoor environments. Rust-resistant aluminum grommets are positioned on all four corners and spaced every 36 along the edges, making it easy to tie down securely. The dark color helps conceal dirt and wear, ensuring a cleaner appearance even with heavy use. Tarpex tarps run true to size, so you get the exact coverage you need without guessing or cutting corners-perfect for all-purpose outdoor protection.


  • Reliable all-weather protection – designed to keep your items safe and dry during rain, snow, and wind, this 5 mil poly tarp is waterproof, shrink-proof, and UV-treated to resist harsh outdoor elements year-round.
  • Lightweight yet durable build – crafted from high-quality polyethylene with a 5 mil thickness, this tarp offers the perfect balance of flexibility and durabilityideal for covering equipment, supplies, or surfaces without tearing.
  • Reinforced hem for extra strength – the hem is fully sewn with durable poly rope, reinforcing all sides to prevent fraying, tearing, or warping under tension or heavy use.
  • Rustproof grommets for secure tie-down – features rust-resistant aluminum grommets on all corners and spaced every 3 feet, making it easy to tie down and secure tightly to resist wind lift and shifting.
  • Wide range of uses and sizes – from protecting boats, cars, and grills to covering furniture, roofing, and landscaping materialsavailable in over 25 sizes to match your exact coverage needs.
  • Trusted performance by TARPEX – whether for home, work, or outdoor use, count on TARPEX’s lightweight blue tarp for reliable, budget-friendly protection wherever you need it.
  • TARPEX quality you can trust – built with high-grade materials for lasting performance, our tarps deliver dependable coverage and protection in any environment.
  • Your source for safety – TARPEX is the go-to choice for high-performance tarps trusted by homeowners, contractors, and outdoor professionals.
  • True-to-size coverage – TARPEX tarps are finished size, not cut size, so you get full and accurate coverage you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.