Super Heavy Duty Tarp, 15 ft x 15 ft, 16 Mil, Brown, Polyethylene
- Mfr # BHD-TA-1515
- Zoro # G216460749
Key Features
Specifications
Details
- MFR #
- BHD-TA-1515
- Zoro #
- G216460749
- UPC #
- 810193618032
- Country of Origin
- China
- Color
- Brown
- Tarp Material
- Polyethylene
- Tarp Strength
- Super Heavy Duty
- Item
- Tarp
- Grommet Spacing
- 18 in
- Water Resistant/Waterproof
- Waterproof
- Reindforced Edges
- Yes
- Grommet material
- Aluminum
Dimensions
- Finished Size
- 15 ft x 15 ft
- Thickness
- 16 mil
- Tarp Finished Length
- 15 ft
- Tarp Finished Width
- 15 ft
Description
This TARPEX super heavy-duty weatherproof 16 mil tarp is a reliable solution for protecting important items from the elements! This multipurpose tarp is perfect for outdoor applications such as covering equipment, building materials, heavy machinery, or for use as awning coverage at campsites. The super heavy-duty 16 mil polyethylene material features a dense 16 x 16 fabric weave count, reinforced poly rope sewn into the hems, and hemmed, reinforced corners for maximum strength and durability.This tarp is waterproof, weather-resistant, and UV-treated for long-lasting performance, providing excellent protection against heavy wind, rain, and sun exposure. Rust-resistant brass grommets are reinforced and strategically placed on all four corners and every 18 inches along the outer hem, allowing for easy and secure tie-downs. The tarps earthy tones help conceal dirt and wear, making it an ideal choice for rugged outdoor use.Crafted with an 8 oz. per square yard weight and engineered to withstand harsh weather conditions, this tarp offers superior tear and rip resistance for dependable all-season protection. TARPEX tarps run true to size, ensuring a perfect fit for all your covering needs.
- Extra thick and super strong – crafted from 16 mil polyethylene with an 8 oz per square yard weight and 16x16 weave count for exceptional durability and tear resistance.
- All-weather protection – waterproof, rustproof, and UV resistant to keep your belongings safe from rain, snow, wind, sun, and dust in any environment.
- Reinforced edges for lasting durability – built with strengthened hems to prevent fraying and extend tarp life even under heavy use.
- Secure tie-down with rustproof grommets – metal grommets spaced every 18 inches and at each corner make it easy to fasten and stabilize your tarp.
- Versatile multipurpose coverage – ideal for vehicles, construction sites, outdoor gear, camping, painting, and moreperfect for residential, commercial, and recreational needs.
- Trusted TARPEX quality – engineered to provide superior strength, protection, and dependable performance in the most demanding conditions.
- TARPEX quality you can trust – built with high-grade materials for lasting performance, our tarps deliver dependable coverage and protection in any environment.
- Your source for safety – TARPEX is the go-to choice for high-performance tarps trusted by homeowners, contractors, and outdoor professionals.
- True-to-size coverage – TARPEX tarps are finished size, not cut size, so you get full and accurate coverage you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.