Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Heavy Duty Tarp, 1 ft x 16 ft, 20 Mil, Brown/White, Polyethylene

  • Mfr # UHD-TA-1216

  • Zoro # G516460555


product price: $66.55
/ea

Key Features

Color
Brown/White
Tarp Material
Polyethylene
Tarp Strength
Ultra Heavy Duty
Grommet Spacing
18 in
Tarp Finished Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHD-TA-1216
Zoro #
G516460555
UPC #
810193618186
Country of Origin
China

Dimensions

Tarp Finished Length
12 ft
Finished Size
12 ft x 16 ft
Thickness
20 Mil
Tarp Finished Width
16 ft

Details

Item
Tarp
Color
Brown/White
Tarp Material
Polyethylene
Tarp Strength
Ultra Heavy Duty
Grommet Spacing
18 in
Water Resistant/Waterproof
Waterproof
Reindforced Edges
Yes
Grommet Material
Aluminum

Description

This TARPEX ultra heavy-duty weatherproof tarp is a reliable solution for protecting important items from the elements! Perfect for outdoor use such as covering equipment, building materials, heavy machinery, or awning coverage at campsites, this tarp is crafted from heavy-duty 20 mil polyethylene featuring a robust 11 oz. per sq. yd. weight and a durable 16 x 16 fabric weave count. Reinforced poly rope is sewn along all edges, and hemmed, plastic-reinforced corners provide exceptional strength and durability.Engineered for maximum resilience, this tarp is UV-treated, fully waterproof, mildew-resistant, and tear-resistant, ensuring long-lasting protection in the harshest weather conditions. It effectively blocks heavy wind and rain to keep your belongings dry and secure. Rustproof aluminum grommets are strategically placed on all four corners and every 18 inches along the reinforced outer hem, allowing for easy and secure tie-downs. The brown side resists showing dirt and stains, making this tarp an ideal, versatile choice for any outdoor application.With true-to-size dimensions and superior tear resistance, the TARPEX 20 mil tarp offers unmatched durability and protection for all your heavy-duty needs.


  • Unrivaled thickness and strength – at 20 mil, this tarp is the thickest on the market, engineered for maximum durability and protection against extreme weather and heavy-duty use.
  • Reversible dual-color design – brown on one side and white on the other, allowing you to choose the best color for aesthetic or functional needs.
  • Reinforced corners and heavy-duty rope – reinforced corners combined with a sewn-in 4mm rope perimeter ensure tear resistance and secure tie-downs every time.
  • Premium materials for ultimate protection – waterproof, UV protected, and made with 370 GSM 16x16 weave polyethylene for exceptional rip resistance and weatherproofing.
  • Versatile multi-use coverage – ideal for covering vehicles, construction sites, roofs, boats, campers, firewood, pools, and more in over 20 sizes to fit any need.
  • Trusted TARPEX quality and expertise – backed by three generations of industry knowledge, designed to keep your equipment safe and your job site compliant under all conditions.
  • TARPEX quality you can trust – built with high-grade materials for lasting performance, our tarps deliver dependable coverage and protection in any environment.
  • Your source for safety – TARPEX is the go-to choice for high-performance tarps trusted by homeowners, contractors, and outdoor professionals.
  • True-to-size coverage – TARPEX tarps are finished size, not cut size, so you get full and accurate coverage you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.