Ultra Heavy Duty Tarp, 10 ft x 10 ft, 30 Mil, Clear, PVC

  • Mfr # CVT30-TA-1010

  • Zoro # G016460758


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Grommet Spacing
24 in
Tarp Finished Length
10 ft
Tarp Strength
Ultra Heavy Duty
Water Resistant/Waterproof
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVT30-TA-1010
Zoro #
G016460758
UPC #
810193619374
Country of Origin
China

Dimensions

Finished Size
10 ft x 10 ft
Tarp Finished Length
10 ft
Thickness
30 Mil
Tarp Finished Width
10 ft

Details

Color
Clear
Grommet Spacing
24 in
Tarp Strength
Ultra Heavy Duty
Water Resistant/Waterproof
Waterproof
Tarp Material
PVC
Item
Tarp
Grommet material
Brass
Reindforced Edges
Yes

Description

Get unmatched toughness with full visibility from the TARPEX 30 Mil Clear Vinyl Tarp. Made from ultra heavy-duty marine-grade PVC, this crystal-clear tarp is perfect for demanding jobs that require transparency-whether youre covering equipment, building temporary shelters, or using it as weather-blocking curtains in commercial or residential settings.All edges are reinforced with durable, double-stitched 2-inch wide white polypropylene web hems for long-lasting strength and superior tear resistance. Rustproof brass grommets are embedded every 24 inches along the perimeter, providing reliable tie-down points that hold fast under heavy strain and tension.Engineered for extreme durability, this tarp is waterproof, weatherproof, dustproof, and UV-treated to withstand harsh outdoor elements year-round. It resists tearing and punctures, performs well in subzero temperatures down to -30°F, and maintains true-to-size dimensions for full coverage. Its transparent design allows you to easily monitor the load underneath or keep clear sightlines when used as a curtain, awning, or temporary wall.


  • Crystal-clear visibility – made from 30 mil thick transparent PVC vinyl, this tarp lets you see through while protecting your load or sheltering your space.
  • All-season weatherproof protection – waterproof, UV resistant, and durable down to -30°F, it shields against rain, wind, sun, and freezing temperatures.
  • Superior tear and puncture resistance – reinforced with a 2-inch wide white polypropylene web hem and rip-stop vinyl material to prevent rips and punctures even under heavy tension.
  • Embedded brass grommets every 24 inches – securely fasten and tie down your tarp with rust-resistant, embedded grommets designed for long-lasting stability.
  • Versatile marine-grade performance – ideal for boats, outdoor events, patios, temporary walls, and job sites needing clear weather protection and visibility.
  • Trusted TARPEX quality – engineered for dependable durability, long life, and true-to-size accuracy for all your heavy-duty clear tarp needs.
  • TARPEX quality you can trust – built with high-grade materials for lasting performance, our tarps deliver dependable coverage and protection in any environment.
  • Your source for safety – TARPEX is the go-to choice for high-performance tarps trusted by homeowners, contractors, and outdoor professionals.
  • True-to-size coverage – TARPEX tarps are finished size, not cut size, so you get full and accurate coverage you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.