Ultra Heavy Duty Tarp, 6 ft x 8 ft, 20 Mil, Clear, PVC

  • Mfr # CVT20-TA-68

  • Zoro # G516460630


product price: $54.75
/ea

Key Features

Color
Clear
Water Resistant/Waterproof
Waterproof
Tarp Finished Length
6 ft
Thickness
20 Mil
Tarp Finished Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVT20-TA-68
Zoro #
G516460630
UPC #
810193619152
Country of Origin
China

Dimensions

Finished Size
6 ft x 8 ft
Tarp Finished Length
6 ft
Thickness
20 Mil
Tarp Finished Width
8 ft

Details

Color
Clear
Item
Tarp
Water Resistant/Waterproof
Waterproof
Grommet Spacing
24 in
Tarp Strength
Ultra Heavy Duty
Tarp Material
PVC
Reindforced Edges
Yes
Grommet Material
Brass

Description

The TARPEX 20 Mil Clear Vinyl Tarp delivers full visibility with powerful protection. Made from super heavy-duty marine-grade PVC vinyl, this tarp is fully transparent, allowing you to easily see whats underneath-ideal for covering and securing loads, creating clear awnings or weather barriers, or setting up temporary walls and curtains for outdoor spaces.The edges are double-stitched with a 2-inch wide white polypropylene web hem for added reinforcement and superior tear resistance. Rustproof brass grommets are spaced every 24 inches along the hemmed perimeter, allowing for strong, secure tie-downs even in high winds or rough conditions.Built to last, this tarp is tear-, puncture-, and rip-resistant. Its also waterproof, weatherproof, dustproof, and UV-resistant, performing reliably in extreme temperatures as low as -30°F. Finished sizes run true to size.


  • Crystal-clear 20 mil vinyl – made from thick, fully transparent PVC for clear visibility when securing loads, building shelters, or covering patios and porches.
  • All-season protection – waterproof, weatherproof, and UV-resistant; performs reliably even in freezing temperatures as low as -30°F.
  • Tear- and puncture-resistant – designed with a 2-inch wide white polypropylene web hem and rip-stop construction for long-term durability under stress.
  • Secure tie-down system – embedded brass grommets every 24 inches allow for tight, stable tie-downs, even in heavy wind or tensioned setups.
  • Versatile marine-grade performance – ideal for outdoor restaurants, greenhouses, porches, campsites, boats, and job sites needing protection with visibility.
  • TARPEX trusted quality – engineered for lasting strength, clarity, and weather resistance in residential, commercial, and industrial environments.
  • TARPEX quality you can trust – built with high-grade materials for lasting performance, our tarps deliver dependable coverage and protection in any environment.
  • Your source for safety – TARPEX is the go-to choice for high-performance tarps trusted by homeowners, contractors, and outdoor professionals.
  • True-to-size coverage – TARPEX tarps are finished size, not cut size, so you get full and accurate coverage you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.