Ultra Heavy Duty Tarp, 7 ft x 8 ft, 20 Mil, Clear, PVC

  • Mfr # CVT20-TA-78

  • Zoro # G516460852


product price: $62.99
/ea

Key Features

Tarp Strength
Ultra Heavy Duty
Tarp Finished Width
8 ft
Grommet Spacing
24 in
Tarp Material
PVC
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVT20-TA-78
Zoro #
G516460852
UPC #
810193619183
Country of Origin
China

Dimensions

Tarp Finished Width
8 ft
Thickness
20 Mil
Tarp Finished Length
7 ft
Finished Size
7 ft x 8 ft

Details

Tarp Strength
Ultra Heavy Duty
Grommet Spacing
24 in
Tarp Material
PVC
Color
Clear
Water Resistant/Waterproof
Waterproof
Item
Tarp
Reindforced Edges
Yes
Grommet Material
Brass

Description

The TARPEX 20 Mil Clear Vinyl Tarp delivers full visibility with powerful protection. Made from super heavy-duty marine-grade PVC vinyl, this tarp is fully transparent, allowing you to easily see whats underneath-ideal for covering and securing loads, creating clear awnings or weather barriers, or setting up temporary walls and curtains for outdoor spaces.The edges are double-stitched with a 2-inch wide white polypropylene web hem for added reinforcement and superior tear resistance. Rustproof brass grommets are spaced every 24 inches along the hemmed perimeter, allowing for strong, secure tie-downs even in high winds or rough conditions.Built to last, this tarp is tear-, puncture-, and rip-resistant. Its also waterproof, weatherproof, dustproof, and UV-resistant, performing reliably in extreme temperatures as low as -30°F. Finished sizes run true to size.


  • Crystal-clear 20 mil vinyl – made from thick, fully transparent PVC for clear visibility when securing loads, building shelters, or covering patios and porches.
  • All-season protection – waterproof, weatherproof, and UV-resistant; performs reliably even in freezing temperatures as low as -30°F.
  • Tear- and puncture-resistant – designed with a 2-inch wide white polypropylene web hem and rip-stop construction for long-term durability under stress.
  • Secure tie-down system – embedded brass grommets every 24 inches allow for tight, stable tie-downs, even in heavy wind or tensioned setups.
  • Versatile marine-grade performance – ideal for outdoor restaurants, greenhouses, porches, campsites, boats, and job sites needing protection with visibility.
  • TARPEX trusted quality – engineered for lasting strength, clarity, and weather resistance in residential, commercial, and industrial environments.
  • TARPEX quality you can trust – built with high-grade materials for lasting performance, our tarps deliver dependable coverage and protection in any environment.
  • Your source for safety – TARPEX is the go-to choice for high-performance tarps trusted by homeowners, contractors, and outdoor professionals.
  • True-to-size coverage – TARPEX tarps are finished size, not cut size, so you get full and accurate coverage you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.