Ultra Heavy Duty Tarp, 8 ft x 12 ft, 20 Mil, Clear, PVC

  • Mfr # CVTFR-TA-812

  • Zoro # G116460672


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Width
12 ft
Thickness
20 Mil
Water Resistant/Waterproof
Waterproof
Grommet Spacing
24 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVTFR-TA-812
Zoro #
G116460672
UPC #
810193619435
Country of Origin
China

Dimensions

Tarp Finished Width
12 ft
Thickness
20 Mil
Tarp Finished Length
8 ft
Finished Size
8 ft x 12 ft

Details

Water Resistant/Waterproof
Waterproof
Grommet Spacing
24 in
Item
Tarp
Color
Clear
Tarp Strength
Ultra Heavy Duty
Tarp Material
PVC
Reindforced Edges
Yes
Fire Retardant
Yes
Grommet Material
Brass

Description

Stay protected and stay visible with the TARPEX 20 Mil Clear Fire-Retardant Tarp-your go-to solution for both heavy-duty coverage and fire safety. Made from super heavy-duty, marine-grade PVC vinyl, this tarp is flame-resistant and ideal for use around open flames, grills, fire pits, heaters, or in commercial spaces where safety compliance matters most.The crystal-clear construction allows for full visibility and light transmission, making it perfect for applications like patio enclosures, awnings, greenhouse covers, weatherproof walls, or equipment covers. Whether you're blocking wind and rain or building a protective barrier, this tarp delivers strength without sacrificing sight.Engineered to perform in all seasons, it is waterproof, weatherproof, dustproof, UV-resistant, and designed to stay flexible in freezing temperatures down to -30°F. The 2-inch wide white polypropylene web hem is double-stitched and reinforced around the perimeter for superior tear resistance when pulled tight.Rustproof brass grommets are spaced every 24 inches, providing reliable tie-down points for secure installations in any environment. The tarp is finished true-to-size for full coverage with no surprises.


  • Clear 20 mil fire-retardant vinyl – made from transparent PVC for full visibility and certified flame resistance, ideal for safe use near open flames or heat sources.
  • Certified flame-resistant performance – built with fire-retardant properties to reduce fire risk in residential, commercial, and job site environments.
  • All-weather protection – waterproof, UV-resistant, and built to perform in extreme cold (down to -30°F), wind, rain, and other harsh conditions.
  • Reinforced hem and tie-downs – a 2-inch wide tear-resistant hem wraps the perimeter, with embedded brass grommets every 24 inches for secure anchoring.
  • Versatile clear cover – Marine-grade material ideal for outdoor dining enclosures, patios, tents, awnings, job site dividers, and temporary shelters.
  • TARPEX trusted safety – engineered for long-lasting strength, reliable fire safety, and clear, weatherproof protection all year long.
  • TARPEX quality you can trust – built with high-grade materials for lasting performance, our tarps deliver dependable coverage and protection in any environment.
  • Your source for safety – TARPEX is the go-to choice for high-performance tarps trusted by homeowners, contractors, and outdoor professionals.
  • True-to-size coverage – TARPEX tarps are finished size, not cut size, so you get full and accurate coverage you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.