Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor 11027 12'X20' Poly Tarp Woven Lamin

  • Mfr # 101-1220

  • Zoro # G610748771


product price: $39.15
/ea

Key Features

Tarp Finished Length
12 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-1220
Zoro #
G610748771
UPC #
604669120552
Country of Origin
China

Dimensions

Finished Size
12 ft x 20 ft
Tarp Finished Length
12 ft
Tarp Finished Width
20 ft

Details

Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.