Shop TARPS
See all product information
Create Account
Blue Vinyl Tarp, 20' X 20'
- Mfr # TRA-2020
- Zoro # G524011794
product price:Â
$
45.49
/ea
Key Features
Finished Size
19' x 19'6"
Size
20' x 20' (6.09m x 6.09m)
Width
13.42 in
Length
17.51 in
Height
2.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRA-2020
- Zoro #
- G524011794
- UPC #
- 720434906289
- Country of Origin
- China
Dimensions
- Finished Size
- 19' x 19'6"
- Size
- 20' x 20' (6.09m x 6.09m)
- Width
- 13.42 in
- Length
- 17.51 in
- Height
- 2.31 in
Description
High density polyethylene woven with low density polyethylene for superior strength. 5 Mil with 10 x 8 weave per square inch. Excellent for covers, camping or for an emergency construction cover. Sun and fade resistant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.