Zoro Homepage

10 ft X 10 ft Canvas Drop Cloths - Painter Tarps - 10 oz

  • Mfr # CS-CD10-1010

  • Zoro # G301794001


product price: $35.89
/ea

Key Features

Length
10 Ft
Width
10 Ft
Material
Cotton Canvas
Color
Beige
Thickness
14 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-CD10-1010
Zoro #
G301794001
UPC #
-
Country of Origin
India

Dimensions

Length
10 Ft
Width
10 Ft
Thickness
14 Mil
Size
10 ft x 10 ft

Details

Item
Drop Cloth
Material
Cotton Canvas
Color
Beige

Description

Tarps Now offers a drop cloth cover tarp that is made from heavy-duty premium canvas and cotton material. If you are looking for high-quality canvas drop cloths for your next painting endeavor, look no further than Tarps Now's extensive selection of premium-grade drop cloths. Untreated cotton ensures your projects aren't harmed by lingering residue or odor from processing. The color is Natural Canvas. These Drop Cloths will not allow any paint to bleed through because of the tight weave of their yarn. This also makes the drop cloths extra strong, allowing them to be continuously washed and reused. Stop spillage, spots, and stains in their tracks. These will prevent paint and other liquids from penetrating through to whatever you're trying to keep covered. The hems of the drop cloths are folded and then double-stitched with heavy-duty thread. These particular tarps do not contain grommets. Our painters' drop cloths give you maximum paint protection against spillage on furniture, lumber, equipment, cars, driveways, supplies, boats, and vehicles. From tackling a complete to updating your walls with Tarps Now has your painting environment covered. Painters will appreciate our low-cost and versatile white drop cloths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.