
10' H X 12' W In Stock Industrial Curtains, Solid Panel
Mfr # ICISS-1012
Zoro # G616546258
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Length
12 ft
Color
Gray
Height
10 ft
Material
Vinyl Coated
Curtain Wall Item
Curtain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICISS-1012
Zoro #
G616546258
UPC #
36659866704
Country of Origin
China
Dimensions
Length
12 ft
Height
10 ft
Details
Color
Gray
Material
Vinyl Coated
Curtain Wall Item
Curtain
Description
In Stock Solid Gray 10' H X 12' W Curtain Walls are Ready to Ship The 10' H X 12' W Industrial Curtains are manufactured with Gray 18 ounce per square yard PVC Coated Polyester fabric that is fire retardant and durable.The versatile gray curtains are ideal for separating work, equipment, and personnel areas in warehouses, manufacturing facilities, or garages. They are also utilized for debris, dust, and climate control. The use of curtain walls aids in lowering operational heating and cooling costs.The Solid Gray In Stock Industrial Curtains are created with fire retardant vinyl material that meets fire industry NFPA 701 specifications. All seams are heat-sealed with the upper curtains fitted with brass grommets that are spaced every 12-inches apart for safe, secure, and easy hanging. The bottom portion of the curtain has a weighted chain installed in the hem for added weight to help keep the curtain in place. Velcro fasteners along both ends permits the connection of multiple curtain panels.Our curtain wall mounting hardware kits are optional containing the curtain, track, rollers, and mounting brackets for your choice of ceiling, threaded rod, or wall mount installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.